- 3.3750 in ID
| Series | 495 |
| Material | Bearing Steel |
| I.D. | 3.3750 in, 9.525 mm |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 188 kN |
| Weight | 2.16 LB |
| EAN or UPC | 12001067918814 |
| Series | 495 |
| Material | Bearing Steel |
| I.D. | 3.3750 in, 9.525 mm |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 188 kN |
| Weight | 2.16 LB |
| EAN or UPC | 12001067918814 |