- 2.6250 in ID
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 2.6250 in, 15.875 mm |
| Series | 3900 |
| Static Load Rating [Max] | 166 kN |
| Weight | 1.48 LB |
| EAN or UPC | 12001069807352 |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 2.6250 in, 15.875 mm |
| Series | 3900 |
| Static Load Rating [Max] | 166 kN |
| Weight | 1.48 LB |
| EAN or UPC | 12001069807352 |