Skip to content Skip to navigation menu
Sheet Metal Cage Bearing Steel 2.5 in ID Cone

395

Sheet Metal Cage Bearing Steel 2.5 in ID Cone
Item #114133561
  • 2.5000 in ID
Sheet Metal Cage Bearing Steel 2.5 in ID Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5000 in ID
Series 395
Static Load Rating [Max] 108 ‬ kN
Material Bearing Steel
Cage Material Bearing Steel
I.D. 2.5000 in, 12.7 mm
Weight 1.15 LB
EAN or UPC 12001067920244
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison