
- 1.6250 in ID
Static Load Rating [Max] | 127 kN |
Series | 3800 |
Cage Material | Bearing Steel |
Material | Bearing Steel |
I.D. | 1.6250 in, 15.875 mm |
Weight | 1.17 LB |
EAN or UPC | 12001067920558 |

Static Load Rating [Max] | 127 kN |
Series | 3800 |
Cage Material | Bearing Steel |
Material | Bearing Steel |
I.D. | 1.6250 in, 15.875 mm |
Weight | 1.17 LB |
EAN or UPC | 12001067920558 |