- 1.7500 in ID
| Series | 3700 |
| Material | Bearing Steel |
| Static Load Rating [Max] | 133 kN |
| Cage Material | Bearing Steel |
| I.D. | 1.7500 in, 19.05 mm |
| Weight | 1.48 LB |
| EAN or UPC | 12001069695188 |
| Series | 3700 |
| Material | Bearing Steel |
| Static Load Rating [Max] | 133 kN |
| Cage Material | Bearing Steel |
| I.D. | 1.7500 in, 19.05 mm |
| Weight | 1.48 LB |
| EAN or UPC | 12001069695188 |