- 2.0000 in ID
| I.D. | 2.0000 in, 50.8 mm |
| Series | 3700 |
| Material | Bearing Steel |
| Static Load Rating [Max] | 133 kN |
| Cage Material | Bearing Steel |
| Weight | 1.17 LB |
| EAN or UPC | 12001069695324 |
| I.D. | 2.0000 in, 50.8 mm |
| Series | 3700 |
| Material | Bearing Steel |
| Static Load Rating [Max] | 133 kN |
| Cage Material | Bearing Steel |
| Weight | 1.17 LB |
| EAN or UPC | 12001069695324 |