- 2.0000 in ID
| Static Load Rating [Max] | 82.3 kN |
| Series | 365 |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 2.0000 in, 50.8 mm |
| Weight | 1.01 LB |
| EAN or UPC | 12001067921302 |
| Static Load Rating [Max] | 82.3 kN |
| Series | 365 |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 2.0000 in, 50.8 mm |
| Weight | 1.01 LB |
| EAN or UPC | 12001067921302 |