
- 1.625 in ID
Material | Bearing Steel |
Series | 335 |
Static Load Rating [Max] | 70.8 kN |
Cage Material | Bearing Steel |
I.D. | 1.625 in, 15.875 mm |
Weight | 0.88 LB |
EAN or UPC | 12001069846580 |

Material | Bearing Steel |
Series | 335 |
Static Load Rating [Max] | 70.8 kN |
Cage Material | Bearing Steel |
I.D. | 1.625 in, 15.875 mm |
Weight | 0.88 LB |
EAN or UPC | 12001069846580 |