- 2.3750 in ID
| Series | 28900 |
| I.D. | 2.3750 in, 9.525 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 130 kN |
| Weight | 1.168 LB |
| EAN or UPC | 12001067922606 |
| Series | 28900 |
| I.D. | 2.3750 in, 9.525 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 130 kN |
| Weight | 1.168 LB |
| EAN or UPC | 12001067922606 |