
- 1.3750 in ID
Static Load Rating [Max] | 88 kN |
Series | 2700 |
I.D. | 1.3750 in, 9.525 mm |
Cage Material | Bearing Steel |
Material | Bearing Steel |
Weight | 0.79 LB |
EAN or UPC | 12001069697090 |

Static Load Rating [Max] | 88 kN |
Series | 2700 |
I.D. | 1.3750 in, 9.525 mm |
Cage Material | Bearing Steel |
Material | Bearing Steel |
Weight | 0.79 LB |
EAN or UPC | 12001069697090 |