- 1.3125 in ID
| Static Load Rating [Max] | 88 kN |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 1.3125 in, 7.938 mm |
| Series | 2700 |
| Weight | 0.82 LB |
| EAN or UPC | 12001069697168 |
| Static Load Rating [Max] | 88 kN |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 1.3125 in, 7.938 mm |
| Series | 2700 |
| Weight | 0.82 LB |
| EAN or UPC | 12001069697168 |