- Cylindrical Bore
- 1.4380 in Inside Diameter
- 3.1496 in Outside Diameter
- Bearing Steel
| Outer Ring Width | 0.8661 in, 22 mm |
| Seal Type | Contacting Seal |
| Inner Ring Width | 0.8661 in, 22 mm |
| Temperature Range [Min] | -20 °F |
| I.D. | 1.4380 in, 36.525 mm |
| Material | Bearing Steel |
| Lubricant | Grease |
| Temperature Range [Max] | 300 °F |
| Series | Specials |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 3.1496 in, 80 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Weight | 0.84 LB |
| EAN or UPC | 12001069698608 |

