- Special Bore
- 1.1260 in Inside Diameter
- 3.1496 in Outside Diameter
- Bearing Steel
| O.D. Type | Spherical |
| Temperature Range [Max] | 300 °F |
| Lubricant | Grease |
| Temperature Range [Min] | -20 °F |
| O.D. | 3.1496 in, 80 mm |
| Bore Type | Special |
| Inner Ring Width | 1.1024 in, 28 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Series | Cleaning system shaker drive shaft |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| I.D. | 1.1260 in, 28.6 mm |
| Outer Ring Width | 0.7087 in, 18 mm |
| Weight | 0.0 LB |

