- Special Bore
- 1.0850 in Inside Diameter
- 3.0728 in Outside Diameter
- Bearing Steel
| Temperature Range [Min] | -20 °F |
| O.D. | 3.0728 in, 78.05 mm |
| I.D. | 1.0850 in, 27.559 mm |
| O.D. Type | cylindrical |
| Inner Ring Width | 1.691 in, 42.951 mm |
| Material | Bearing Steel |
| Outer Ring Width | 1.097 in, 27.864 mm |
| Bore Type | Special |
| Temperature Range [Max] | 300 °F |
| Series | Hex Bore |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Lubricant | Grease |
| Weight | 1.79 LB |
| EAN or UPC | 12001069845736 |

