- Cylindrical Bore
- 1.2530 in Inside Diameter
- 2.8346 in Outside Diameter
- Bearing Steel
| Lubricant | Grease |
| I.D. | 1.2530 in, 31.826 mm |
| Inner Ring Width | 0.9843 in, 25 mm |
| Series | Specials |
| Temperature Range [Min] | -20 °F |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Outer Ring Width | 0.6693 in, 17 mm |
| Bore Type | Cylindrical |
| Seal Type | Contacting Seal |
| Temperature Range [Max] | 300 °F |
| O.D. | 2.8346 in, 72 mm |
| Weight | 0.84 LB |
| EAN or UPC | 12001069699070 |

