- Special Bore
- 1 in Inside Diameter
- 2.4409 in Outside Diameter
- Bearing Steel
| O.D. | 2.4409 in, 62 mm |
| Outer Ring Width | 0.6299 in, 16 mm |
| Bore Type | Special |
| O.D. Type | cylindrical |
| Material | Bearing Steel |
| I.D. | 1 in, 25.4 mm |
| Lubricant | Grease |
| Temperature Range [Max] | 300 °F |
| Inner Ring Width | 0.9449 in, 24 mm |
| Temperature Range [Min] | -20 °F |
| Weight | 0.57 LB |
| EAN or UPC | 12001067927342 |

