- Cylindrical Bore
- 0.9900 in Inside Diameter
- 2.4409 in Outside Diameter
- Bearing Steel
| O.D. | 2.4409 in, 62 mm |
| Outer Ring Width | 0.7087 in, 18 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| I.D. | 0.9900 in, 25.146 mm |
| Series | Specials |
| Seal Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -20 °F |
| Inner Ring Width | 0.875 in, 22.225 mm |
| Seal Type | Contacting Seal |
| Temperature Range [Max] | 300 °F |
| Weight | 0.617 LB |
| EAN or UPC | 12001069811458 |

