- Cylindrical Bore
- 0.6350 in Inside Diameter
- 2.0472 in Outside Diameter
- Bearing Steel
| Temperature Range [Max] | 300 °F |
| Material | Bearing Steel |
| Series | Specials |
| Inner Ring Width | 1.5 in, 38.1 mm |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| O.D. | 2.0472 in, 52 mm |
| Bore Type | Cylindrical |
| Temperature Range [Min] | -20 °F |
| Lubricant | Grease |
| I.D. | 0.6350 in, 16.129 mm |
| Outer Ring Width | 0.5906 in, 15 mm |
| Seal Type | Contacting Seal |
| Weight | 0.68 LB |
| EAN or UPC | 12001067648230 |

