- Cylindrical Bore
- 0.7500 in Inside Diameter
- 2.0472 in Outside Diameter
- Bearing Steel
| Seal Type | Contacting Seal |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -20 °F |
| Inner Ring Width | 0.7 in, 17.780 mm |
| O.D. | 2.0472 in, 52 mm |
| Outer Ring Width | 0.64 in, 16.256 mm |
| Material | Bearing Steel |
| I.D. | 0.7500 in, 25 mm |
| Temperature Range [Max] | 300 °F |
| Lubricant | Grease |
| Series | Specials |
| Weight | 0.33 LB |
| EAN or UPC | 12001069700028 |

