- Special Bore
- 0.6950 in Inside Diameter
- 1.8504 in Outside Diameter
- Bearing Steel
| O.D. | 1.8504 in, 47 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.8266 in, 20.995 mm |
| Seal Type | Contacting Seal |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Special |
| Series | Hex Bore |
| I.D. | 0.6950 in, 17 mm |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 300 °F |
| Material | Bearing Steel |
| Outer Ring Width | 0.5512 in, 14 mm |
| Weight | 0.31 LB |
| EAN or UPC | 12001069459704 |

