- Special Bore
- 0.6875 in Inside Diameter
- 1.8504 in Outside Diameter
- Bearing Steel
| Outer Ring Width | 0.5512 in, 14 mm |
| Temperature Range [Max] | 300 °F |
| I.D. | 0.6875 in, 38.892 mm |
| Bore Type | Special |
| Inner Ring Width | 0.8252 in, 20.96 mm |
| Material | Bearing Steel |
| O.D. Type | cylindrical |
| Temperature Range [Min] | -20 °F |
| O.D. | 1.8504 in, 47 mm |
| Lubricant | Grease |
| Weight | 0.31 LB |
| EAN or UPC | 12001069462506 |

