- Cylindrical Bore
- 0.6250 in Inside Diameter
- 1.8504 in Outside Diameter
- Bearing Steel
| Temperature Range [Min] | -20 °F |
| Outer Ring Width | 0.5512 in, 14 mm |
| Inner Ring Width | 0.689 in, 17.5 mm |
| I.D. | 0.6250 in, 38.113 mm |
| Temperature Range [Max] | 300 °F |
| O.D. | 1.8504 in, 47 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| O.D. Type | cylindrical |
| Lubricant | Grease |
| Weight | 0.2 LB |
| EAN or UPC | 12001069700882 |

