- Cylindrical Bore
- 0.6400 in Inside Diameter
- 1.5748 in Outside Diameter
- Bearing Steel
| Inner Ring Width | 0.51 in, 12.954 mm |
| Temperature Range [Min] | -20 °F |
| Series | Specials |
| O.D. | 1.5748 in, 40 mm |
| Seal Type | Contacting Seal |
| Temperature Range [Max] | 300 °F |
| I.D. | 0.6400 in, 28.6 mm |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.51 in, 12.954 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Weight | 0.15 LB |
| EAN or UPC | 12001069701254 |

