- Cylindrical Bore
- 0.5050 in Inside Diameter
- 1.5 in Outside Diameter
- Bearing Steel
| Material | Bearing Steel |
| Inner Ring Width | 0.4331 in, 11 mm |
| Seal Type | Contacting Seal |
| O.D. | 1.5 in, 38.1 mm |
| Temperature Range [Max] | 300 °F |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.4331 in, 11 mm |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 0.5050 in, 12.827 mm |
| Series | Specials |
| Bore Type | Cylindrical |
| Temperature Range [Min] | -20 °F |
| Weight | 0.13 LB |
| EAN or UPC | 12001060496470 |

