- Special Bore
- 0.5630 in Inside Diameter
- 1.378 in Outside Diameter
- Bearing Steel
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -20 °F |
| O.D. | 1.378 in, 35 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Special |
| O.D. Type | Cylindrical |
| I.D. | 0.5630 in, 14.3 mm |
| Material | Bearing Steel |
| Lubricant | Grease |
| Inner Ring Width | 0.5118 in, 13 mm |
| Series | Hex Bore |
| Outer Ring Width | 0.4331 in, 11 mm |
| Seal Type | Contacting Seal |
| Weight | 0.11 LB |
| EAN or UPC | 12001067929568 |

