- Cylindrical Bore
- 1.2500 in Inside Diameter
- 2.5 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Static Load Rating [Max] | 2300 lbf |
| Radial Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Series | 1600 Series |
| Lubricant | Grease |
| O.D. | 2.5 in, 63.5 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| I.D. | 1.2500 in, 31.75 mm |
| Material | Bearing Steel |
| Weight | 0.463 LB |
| EAN or UPC | 12001069701940 |

