- Cylindrical Bore
- 1 in Inside Diameter
- 2 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Material | Bearing Steel |
| Series | 1600 Series |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 1320 lbf |
| Seal Type | Contacting Seal |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| I.D. | 1 in, 25.4 mm |
| O.D. | 2 in, 50.8 mm |
| Weight | 0.309 LB |
| EAN or UPC | 12001069702176 |

