- Cylindrical Bore
- 0.7500 in Inside Diameter
- 2 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Lubricant | Grease |
| Seal Material | Tinplate |
| Radial Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 1320 lbf |
| Series | 1600 Series |
| Material | Bearing Steel |
| I.D. | 0.7500 in, 19.05 mm |
| O.D. | 2 in, 50.8 mm |
| Rows of Balls | Single |
| Weight | 0.331 LB |
| EAN or UPC | 12001067930830 |

