- Cylindrical Bore
- 0.6250 in Inside Diameter
- 1.375 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| I.D. | 0.6250 in, 15.875 mm |
| O.D. | 1.375 in, 34.925 mm |
| Lubricant | Grease |
| Series | 1600 Series |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| Seal Material | Tinplate |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 836 lbf |
| Weight | 0.088 LB |
| EAN or UPC | 12001060061210 |

