- Cylindrical Bore
- 0.5000 in Inside Diameter
- 1.375 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Material | Bearing Steel |
| Seal Material | Tinplate |
| O.D. | 1.375 in, 34.925 mm |
| Lubricant | Grease |
| Static Load Rating [Max] | 836 lbf |
| O.D. Type | Cylindrical |
| Series | 1600 Series |
| I.D. | 0.5000 in, 12.7 mm |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| Weight | 0.11 LB |
| EAN or UPC | 12001069843992 |

