- Cylindrical Bore
- 0.4370 in Inside Diameter
- 1.375 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Rows of Balls | Single |
| Seal Type | Contacting Seal |
| Static Load Rating [Max] | 836 lbf |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Radial Internal Clearance | CN |
| Series | 1600 Series |
| I.D. | 0.4370 in, 11.112 mm |
| O.D. | 1.375 in, 34.925 mm |
| Weight | 0.11 LB |
| EAN or UPC | 12001069703470 |

