- 0.7500 in ID
| Static Load Rating [Max] | 34.8 kN |
| Cage Material | Bearing Steel |
| Series | 09000 |
| Material | Bearing Steel |
| I.D. | 0.7500 in, 19.05 mm |
| Weight | 0.24 LB |
| Static Load Rating [Max] | 34.8 kN |
| Cage Material | Bearing Steel |
| Series | 09000 |
| Material | Bearing Steel |
| I.D. | 0.7500 in, 19.05 mm |
| Weight | 0.24 LB |