- 60 mm Nominal Shaft Diameter
- European Metric Flange Bearing
- w/Round Flange
- Single Bearing
| Seal/Wiper Material | None |
| Flange Type | Round |
| Length to Flange1 | 100.6 mm |
| Inch/Metric | European Metric |
| Preload | Yes |
| Bolt Hole Size | 11 mm |
| Bolt Size | M10 |
| Eccentricity | 0.02 mm |
| Bearing Liner Material | FrelonGold® |
| Bolt Holes | 4 |
| Overall Length | 125 mm |
| Bolt Hole Length | 17 mm |
| Shaft Dia. | 60 mm |
| Flange Outside Dimension | 134 mm |
| Recommended Shafting Class | L |
| Pillow Block Material | Aluminum |
| Squareness | 0.02 mm |
| Self Aligning | No |
| Flange Width | 24 mm |
| Flange Thickness | 24 mm |
| Bolt Hole Width | 11.1 mm |
| Seals | None |
| Bolt Circle Dia. | 112 mm |
| Bearing Type | Single |
| Weight | 3.741 LB |

