- 10 mm Nominal Shaft Diameter
- Japanese Metric Flange Bearing
- w/Round Flange
- Single Bearing
| Bolt Hole Size | 4.5 mm |
| Shaft Dia. | 10 mm |
| Inch/Metric | Japanese Metric |
| Flange Thickness | 9 mm |
| Flange Outside Dimension | 40 mm |
| Flange Type | Round |
| Seal/Wiper Material | None |
| Bolt Circle Dia. | 29 mm |
| Bolt Size | M4 |
| Preload | Yes |
| Self Aligning | No |
| Bolt Hole Width | 4.1 mm |
| Bolt Holes | 4 |
| Flange Width | 9 mm |
| Overall Length | 29 mm |
| Eccentricity | 0.012 mm |
| Bearing Liner Material | FrelonGold® |
| Bolt Hole Length | 20.5 mm |
| Bearing Type | Single |
| Length to Flange1 | 19.8 mm |
| Squareness | 0.012 mm |
| Pillow Block Material | Aluminum |
| Seals | None |
| Recommended Shafting Class | L |
| Weight | 0.083 LB |

