- 6 mm Nominal Shaft Diameter
- Inch Series Flange Bearing
- w/Square Flange
- Single Bearing
| Self Aligning | No |
| Bolt Hole Width | 14.14 mm |
| Seal/Wiper Material | None |
| Flange Type | Square |
| Pillow Block Material | Aluminum |
| Eccentricity | 0.012 mm |
| Overall Length | 19 mm |
| Squareness | 0.012 mm |
| Bolt Hole Length | 14.14 mm |
| Bolt Hole Size | 3.5 mm |
| Seals | None |
| Preload | Yes |
| Flange Thickness | 8 mm |
| Bolt Holes | 4 |
| Flange Width | 8 mm |
| Length to Flange1 | 10.8 mm |
| Shaft Dia. | 6 mm |
| Recommended Shafting Class | L |
| Bolt Size | M3 |
| Bolt Circle Dia. | 20 mm |
| Bearing Type | Single |
| Bearing Liner Material | FrelonGold® |
| Inch/Metric | Japanese Metric |
| Weight | 0.024 LB |

