- 1 1/2" Nominal Shaft Diameter
- Inch Series Center Flange Bearing
- w/Round Flange
- Single Bearing
- Self Aligning w/Seals One End
| Flange Type | Round |
| Overall Length | 5.875 in |
| Bearing Type | Single |
| Flange Width | 1 in |
| Length to Flange | 1.375 in |
| Seals | One End |
| Bearing Liner Material | FrelonGold® |
| Bolt Size | 3/8 |
| Preload | Yes |
| Pilot Diameter [Min] | 1.999 in |
| Seal/Wiper Material | Polymod |
| Pillow Block Material | Aluminum |
| Pilot Diameter [Max] | 2 in |
| Self Aligning | Yes |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 14100 lb/in |
| Flange Outside Dimension | 4.25 in |
| Bolt Circle Dia. | 3.65 in |
| Bolt Hole Size | 0.406 in |
| Shaft Dia. | 1.5 in |
| Length to Flange1 | 3.5 in |
| Flange Thickness | 1 in |
| Recommended Shafting Class | L |
| Weight | 7.238 LB |

