PBC Linear
PWN32D
Simplicity® Inch Series Self-Lubricated Linear Bearing Twin Pillow Block
Item #104306683
- 2" Precision ID
- FrelonGOLD Lined
- Open Series
- w/Nitrile Buna Polymod Seal Each End
- Twin Pillow Block Assembly
features
- Maintenance-free operation
- Smooth, quiet operation
- Will not catastrophically fail
- Embedded ability of hard particulate eliminates galling and shaft damage
| Body Height | 3 5/8 in |
| Bore Type | Fixed Diameter |
| Seal Material | Polymod® |
| Seals | Both Ends |
| Pillow Block Type | Twin Bearing Version |
| Overall Length | 10 in |
| Self Aligning | No |
| Length Bolt Center | 3.25 in |
| Bearing Insert | FLN32D |
| Load Capacity | 25050 lbs |
| Width Bolt Center [Min] | 5.240 in |
| Type of Bearing | Self-Lubricating (Open) |
| Overall Width | 4 1/2 in |
| Inch/Metric | Inch |
| Bearing Liner Material | Frelon |
| Base Width | 6 in |
| Preload | Yes |
| Bolt Hole Size | 13/32 in |
| Body Width | 4 1/2 in |
| Overall Height | 4.0625 in |
| Slot Opening - Width | 1 in |
| Length Bolt Center [Max] | 3.26 in |
| Width Bolt Center [Max] | 5.260 in |
| Static Load Rating [Max] | 50100 lbf |
| Length Bolt Center [Min] | 3.24 in |
| Flange Thickness | 5/8 in |
| Shaft Dia. | 2 in |
| Dynamic Load Rating | N/A |
| Retaining Ring Part No. | MNAN-300 |
| Bolt Size | 3/8 in |
| Width At Base | 6 in |
| Weight | 12.125 LB |
