PBC Linear
PWN24S
Simplicity® Inch Series Self-Lubricated Linear Bearing Twin Pillow Block
Item #104308654
- 1 1/2" Precision ID
- FrelonGOLD Lined
- Open Series
- w/Nitrile Buna Polymod Seal One End
- Twin Pillow Block Assembly
features
- Maintenance-free operation
- Smooth, quiet operation
- Will not catastrophically fail
- Embedded ability of hard particulate eliminates galling and shaft damage
| Seals | Single |
| Type of Bearing | Self-Lubricating (Open) |
| Overall Height | 3.25 in |
| Width At Base | 4 3/4 in |
| Body Height | 2 7/8 in |
| Width Bolt Center [Max] | 4.135 in |
| Bore Type | Fixed Diameter |
| Length Bolt Center [Min] | 2.49 in |
| Slot Opening - Width | 0.75 in |
| Base Width | 4 3/4 in |
| Inch/Metric | Inch |
| Preload | Yes |
| Body Width | 3 1/2 in |
| Shaft Dia. | 1.5 in |
| Seal Material | Polymod® |
| Static Load Rating [Max] | 28200 lbf |
| Dynamic Load Rating | N/A |
| Bearing Liner Material | Frelon |
| Pillow Block Type | Twin Bearing Version |
| Overall Length | 9 in |
| Load Capacity | 14100 lbs |
| Length Bolt Center | 2.5 in |
| Length Bolt Center [Max] | 2.51 in |
| Overall Width | 3 1/2 in |
| Width Bolt Center [Min] | 4.115 in |
| Bolt Size | 1/4 in |
| Self Aligning | No |
| Bearing Insert | FLN24S |
| Bolt Hole Size | 9/32 in |
| Flange Thickness | 1/2 in |
| Retaining Ring Part No. | MNAN-237 |
| Weight | 5.8 LB |
