PBC Linear
PWN12D
Simplicity® Inch Series Self-Lubricated Linear Bearing Twin Pillow Block
Item #104306532
- 3/4" Precision ID
- FrelonGOLD Lined
- Open Series
- w/Nitrile Buna Polymod Seal Each End
- Twin Pillow Block Assembly
features
- Maintenance-free operation
- Smooth, quiet operation
- Will not catastrophically fail
- Embedded ability of hard particulate eliminates galling and shaft damage
| Overall Height | 1.75 in |
| Bolt Size | M8 |
| Static Load Rating [Max] | 7620 lbf |
| Length Bolt Center [Max] | 1.26 in |
| Base Width | 2 3/4 in |
| Slot Opening - Width | 0.438 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | N/A |
| Pillow Block Type | Twin Bearing Version |
| Width At Base | 2 3/4 in |
| Width Bolt Center [Max] | 2.385 in |
| Seal Material | Polymod® |
| Preload | Yes |
| Length Bolt Center [Min] | 1.24 in |
| Type of Bearing | Self-Lubricating (Open) |
| Length Bolt Center | 1.25 in |
| Width Bolt Center [Min] | 2.365 in |
| Bore Type | Fixed Diameter |
| Shaft Dia. | 0.75 in |
| Overall Width | 1 7/8 in |
| Load Capacity | 3810 lbs |
| Body Height | 1.563 in |
| Bearing Insert | FLN12D |
| Overall Length | 4.5 in |
| Body Width | 1 7/8 in |
| Flange Thickness | 0.313 in |
| Bolt Hole Size | 3/16 in |
| Seals | Both Ends |
| Self Aligning | No |
| Retaining Ring Part No. | MNAN-125 |
| Bearing Liner Material | Frelon |
| Weight | 1.06 LB |
