PBC Linear
PWN08S
Simplicity® Inch Series Self-Lubricated Linear Bearing Twin Pillow Block
Item #104305800
- 1/2" Precision ID
- FrelonGOLD Lined
- Open Series
- w/Nitrile Buna Polymod Seal One End
- Twin Pillow Block Assembly
features
- Maintenance-free operation
- Smooth, quiet operation
- Will not catastrophically fail
- Embedded ability of hard particulate eliminates galling and shaft damage
| Length Bolt Center | 1 in |
| Seals | Single |
| Length Bolt Center [Max] | 1.01 in |
| Bearing Liner Material | Frelon |
| Width At Base | 2 in |
| Self Aligning | No |
| Bolt Size | M6 |
| Overall Length | 3.5 in |
| Flange Thickness | 1/4 in |
| Slot Opening - Width | 0.313 in |
| Body Height | 1 1/8 in |
| Seal Material | Polymod® |
| Bolt Hole Size | 5/32 in |
| Dynamic Load Rating | N/A |
| Bearing Insert | FLN08S |
| Shaft Dia. | 0.5 in |
| Bore Type | Fixed Diameter |
| Type of Bearing | Self-Lubricating (Open) |
| Pillow Block Type | Twin Bearing Version |
| Body Width | 1 3/8 in |
| Inch/Metric | Inch |
| Width Bolt Center [Max] | 1.698 in |
| Overall Width | 1 3/8 in |
| Load Capacity | 1950 lbs |
| Overall Height | 1.25 in |
| Preload | Yes |
| Length Bolt Center [Min] | 0.99 in |
| Static Load Rating [Max] | 3900 lbf |
| Base Width | 2 in |
| Width Bolt Center [Min] | 1.678 in |
| Retaining Ring Part No. | MNAN-87 |
| Weight | 0.4 LB |
