
PBC Linear
PW24D
Simplicity® Inch Series Self-Lubricated Linear Bearing Twin Pillow Block
Item #105687509


- 1 1/2" Precision ID
- FrelonGOLD Lined
- w/Nitrile Buna Polymod Seal Each End
- Twin Pillow Block Assembly
features
- Maintenance-free operation
- Smooth, quiet operation
- Will not catastrophically fail
- Embedded ability of hard particulate eliminates galling and shaft damage
Preload | Yes |
Bearing Liner Material | Frelon |
Pillow Block Type | Twin Bearing Version |
Self Aligning | No |
Bore Type | Fixed Diameter |
Seal Material | Polymod® |
Base Width | 4 3/4 in |
Body Width | 3 1/2 in |
Bearing Insert | FL24D |
Overall Length | 9 in |
Bolt Hole Size | 9/32 in |
Overall Height | 3.25 in |
Body Height | 2 7/8 in |
Shaft Dia. | 1.5 in |
Width Bolt Center [Max] | 4.135 in |
Overall Width | 3 1/2 in |
Width Bolt Center [Min] | 4.115 in |
Length Bolt Center [Max] | 2.51 in |
Type of Bearing | Self-Lubricating (Closed) |
Inch/Metric | Inch |
Length Bolt Center [Min] | 2.49 in |
Flange Thickness | 1/2 in |
Length Bolt Center | 2.5 in |
Width At Base | 4 3/4 in |
Static Load Rating [Max] | 28200 lbf |
Dynamic Load Rating | N/A |
Bolt Size | 1/4 in |
Retaining Ring Part No. | WH-237 |
Load Capacity | 14100 lbs |
Seals | Both Ends |
Weight | 6.375 LB |
