PBC Linear
PW20D
Simplicity® Inch Series Self-Lubricated Linear Bearing Twin Pillow Block
Item #104308627
- 1 1/4" Precision ID
- FrelonGOLD Lined
- w/Nitrile Buna Polymod Seal Each End
- Twin Pillow Block Assembly
features
- Maintenance-free operation
- Smooth, quiet operation
- Will not catastrophically fail
- Embedded ability of hard particulate eliminates galling and shaft damage
| Width At Base | 4 in |
| Width Bolt Center [Min] | 3.490 in |
| Bearing Liner Material | Frelon |
| Static Load Rating [Max] | 20580 lbf |
| Body Height | 2 1/2 in |
| Dynamic Load Rating | N/A |
| Overall Height | 2.8125 in |
| Bearing Insert | FL20D |
| Preload | Yes |
| Seals | Both Ends |
| Width Bolt Center [Max] | 3.510 in |
| Bolt Hole Size | 7/32 in |
| Shaft Dia. | 1.25 in |
| Length Bolt Center [Max] | 2.01 in |
| Flange Thickness | 0.438 in |
| Self Aligning | No |
| Overall Width | 3 in |
| Body Width | 3 in |
| Seal Material | Polymod® |
| Retaining Ring Part No. | WH-200 |
| Overall Length | 7.5 in |
| Length Bolt Center [Min] | 1.99 in |
| Bore Type | Fixed Diameter |
| Inch/Metric | Inch |
| Type of Bearing | Self-Lubricating (Closed) |
| Pillow Block Type | Twin Bearing Version |
| Bolt Size | M10 |
| Base Width | 4 in |
| Length Bolt Center | 2 in |
| Load Capacity | 10290 lbs |
| Weight | 4.25 LB |
