
PBC Linear
PW08S
Simplicity® Inch Series Self-Lubricated Linear Bearing Twin Pillow Block
Item #104306311


- 1/2" Precision ID
- FrelonGOLD Lined
- w/Nitrile Buna Polymod Seal One End
- Twin Pillow Block Assembly
features
- Maintenance-free operation
- Smooth, quiet operation
- Will not catastrophically fail
- Embedded ability of hard particulate eliminates galling and shaft damage
Overall Length | 3.5 in |
Width Bolt Center [Min] | 1.678 in |
Bore Type | Fixed Diameter |
Overall Width | 1 3/8 in |
Length Bolt Center [Min] | 0.99 in |
Retaining Ring Part No. | WH-90 |
Bolt Hole Size | 5/32 in |
Bolt Size | M6 |
Load Capacity | 1950 lbs |
Type of Bearing | Self-Lubricating (Closed) |
Width Bolt Center [Max] | 1.698 in |
Bearing Liner Material | Frelon |
Length Bolt Center | 1 in |
Flange Thickness | 1/4 in |
Base Width | 2 in |
Width At Base | 2 in |
Inch/Metric | Inch |
Static Load Rating [Max] | 3900 lbf |
Preload | Yes |
Length Bolt Center [Max] | 1.01 in |
Body Height | 1 1/8 in |
Self Aligning | No |
Shaft Dia. | 0.5 in |
Seal Material | Polymod® |
Body Width | 1 3/8 in |
Pillow Block Type | Twin Bearing Version |
Bearing Insert | FL08S |
Overall Height | 1.25 in |
Dynamic Load Rating | N/A |
Seals | Single |
Weight | 0.5 LB |
