Skip to content Skip to navigation menu
PBC LinearPST24

PST24

Square Shafting
Item #101430435
  • 1 1/2" Square Shafting
  • 10' Long
  • Stainless Steel
PBC LinearPST24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Square Shafting
  • 10' Long
  • Stainless Steel
Length 10 ft
Nominal Size 1 1/2 in
Material 304 Stainless Steel
Weight 0.189 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison