- Linear Bushing
- 60 mm ID x 70 mm OD x 60 mm Long
- Aluminum w/ FrelonGold® Liner
| Housing Bore - Press Fit [Max] | 70.03 mm |
| Flange | No |
| Inch/Metric | Metric |
| Material | Aluminum, Frelon Lining |
| Housing Bore - Slip Fit [Min] | 70.099 mm |
| Bearing Liner Material | FrelonGold® |
| I.D. | 60 mm |
| Outside Dia. | 70 mm |
| Length | 60.000 mm |
| Static Load Rating [Max] | 3780 lbf |
| Housing Bore - Press Fit [Min] | 70 mm |
| Housing Bore - Slip Fit [Max] | 70.124 mm |
| Weight | 0.375 LB |

