- Linear Bushing
- 50 mm ID x 60 mm OD x 35 mm Long
- Aluminum w/ FrelonGold® Liner
| Material | Aluminum, Frelon Lining |
| Housing Bore - Slip Fit [Min] | 60.099 mm |
| Housing Bore - Press Fit [Min] | 60 mm |
| I.D. | 50 mm |
| Length | 35.000 mm |
| Static Load Rating [Max] | 1838 lbf |
| Outside Dia. | 60 mm |
| Inch/Metric | Metric |
| Housing Bore - Slip Fit [Max] | 60.124 mm |
| Flange | No |
| Bearing Liner Material | FrelonGold® |
| Housing Bore - Press Fit [Max] | 60.03 mm |
| Weight | 0.19 LB |

