- Linear Bushing
- 30 mm ID x 40 mm OD x 50 mm Long
- Aluminum w/ FrelonGold® Liner
| Inch/Metric | Metric |
| Housing Bore - Press Fit [Max] | 40.025 mm |
| Static Load Rating [Max] | 1575 lbf |
| Housing Bore - Slip Fit [Min] | 40.068 mm |
| Housing Bore - Slip Fit [Max] | 40.093 mm |
| Flange | No |
| I.D. | 30 mm |
| Outside Dia. | 40 mm |
| Bearing Liner Material | FrelonGold® |
| Length | 50.000 mm |
| Material | Aluminum, Frelon Lining |
| Housing Bore - Press Fit [Min] | 40 mm |
| Weight | 1.1 LB |

