- Linear Bushing
- 25 mm ID x 35 mm OD x 35 mm Long
- Aluminum w/ FrelonGold® Liner
| Outside Dia. | 35 mm |
| Bearing Liner Material | FrelonGold® |
| Material | Aluminum, Frelon Lining |
| Length | 35.000 mm |
| Static Load Rating [Max] | 919 lbf |
| Housing Bore - Slip Fit [Max] | 35.093 mm |
| Flange | No |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| Housing Bore - Press Fit [Max] | 35.021 mm |
| Housing Bore - Press Fit [Min] | 35 mm |
| Housing Bore - Slip Fit [Min] | 35.068 mm |
| Weight | 0.045 LB |

