- Linear Bushing
- Flanged
- 16 mm ID x 20 mm OD x 20 mm Long
- Aluminum w/ FrelonGold® Liner
| Outside Dia. | 20 mm |
| Housing Bore - Press Fit [Max] | 20.021 mm |
| Housing Bore - Slip Fit [Min] | 20.056 mm |
| Flange Width [Max] | 3 mm |
| Inch/Metric | Metric |
| Length | 20.000 mm |
| Flange O.D. [Max] | 27.000 mm |
| Bearing Liner Material | FrelonGold® |
| Material | Aluminum, Frelon Lining |
| Housing Bore - Press Fit [Min] | 20 mm |
| Static Load Rating [Max] | 336 lbf |
| Flange | Yes |
| I.D. | 16 mm |
| Housing Bore - Slip Fit [Max] | 20.081 mm |
| Weight | 0.45 LB |

