- Linear Bushing
- Flanged
- 15 mm ID x 19 mm OD x 16 mm Long
- Aluminum w/ FrelonGold® Liner
| Static Load Rating [Max] | 252 lbf |
| Flange O.D. [Max] | 25.000 mm |
| Material | Aluminum, Frelon Lining |
| Outside Dia. | 19 mm |
| Flange Width [Max] | 3 mm |
| Housing Bore - Press Fit [Min] | 19 mm |
| Flange | Yes |
| Housing Bore - Slip Fit [Min] | 19.046 mm |
| Housing Bore - Press Fit [Max] | 19.018 mm |
| Inch/Metric | Metric |
| Length | 16.000 mm |
| Bearing Liner Material | FrelonGold® |
| Housing Bore - Slip Fit [Max] | 19.071 mm |
| I.D. | 15 mm |
| Weight | 0.01 LB |

